Beli Mesin Amplas Ryu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- RYU Mesin Gerinda Dudukatribut:
- Motor Shaft: 12.70mm
- RYU Orbital Sanderatribut:
- Power (W): 80
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- RYU Angle Polisheratribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- RYU Cutting WheelDeskripsi:- For stainless steel & metal- Suitable to any brand grinder- High quality materiaatribut:
- Size (mm): 180x160
- RYU Heat Gunatribut:
- Type: Powertools
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- Union Abrasive Nylon Wheel Brushes (GWI)atribut:
- Maximum RPM: 4500
Daftar Harga Mesin Amplas Ryu Terbaru January 2026
| RYU Mesin Bor | Rp319.900 |
| RYU Mesin Gergaji Bundar | Rp669.900 |
| RYU Mesin Bor Magnet | Rp4.199.900 |
| RYU Gerinda Tangan | Rp349.900 |
| RYU Kompresor Angin | Rp1.299.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| RYU Vacuum Cleaner | Rp709.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| RYU Cup Brush | Rp30.900 |
| RYU Mesin Gerinda Duduk | Rp839.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






























































































































































/5eP101000194-3.jpg)
/chP103195449-2.jpg)
/eaP101578514-4.jpg)





/cmP101003454-2.jpg)